Zoro Homepage

Stainless Steel Plastic Body Basket Strainer

  • Mfr # S14030

  • Zoro # G012168061


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Housing Material
ABS
Color
Chrome Plated
Standards
ASME A112.18.2-2020
Length
4.44 in
Width
4.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S14030
Zoro #
G012168061
UPC #
717510141023
Country of Origin
China

Dimensions

Length
4.44 in
Width
4.44 in

Details

Housing Material
ABS
Color
Chrome Plated
Standards
ASME A112.18.2-2020

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.