Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel S-Shaped Shower Arm with 10in. Rise

  • Mfr # S01038

  • Zoro # G412127026


product price: $36.75
/ea

Key Features

Material
Stainless Steel
Width (In.)
5 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S01038
Zoro #
G412127026
UPC #
717510010381
Country of Origin
China

Dimensions

Width (In.)
5 in
Length
12 in

Details

Material
Stainless Steel

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.