Zoro Homepage

Strainer for 3in. Des Moines Pattern Floor Drain

  • Mfr # D71004

  • Zoro # G012175519


product price: $22.69
/ea

Key Features

Material of Construction
Cast Iron
Color/Finish
Black
Color - Drains
Black
Material of Construction - Drains
Cast Iron
Shape - Drains
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D71004
Zoro #
G012175519
UPC #
717510710045
Country of Origin
China

Dimensions

Size
6-3/8 in

Details

Material of Construction
Cast Iron
Color/Finish
Black
Color - Drains
Black
Material of Construction - Drains
Cast Iron
Shape - Drains
Round

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.