Zoro Homepage

Test Tee w/Southern Code Plug, 4" No Hub

  • Mfr # T56014

  • Zoro # G5426071


product price: $53.89
/ea

Key Features

Size
4" x 4"
Connection
No Hub
Includes
Southern Code Plug
Material
Cast Iron
Ligature Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T56014
Zoro #
G5426071
UPC #
717510560145
Country of Origin
India

Dimensions

Size
4" x 4"
Length In.
8-7/8"
Overall Length
8 7/8 in

Details

Item
Test Tee
Connection
No Hub
Includes
Southern Code Plug
Material
Cast Iron
Ligature Resistant
No
Pipe Dia In.
ID: 4-3/8"; OD: 4-7/16"
Product Type
Test Tee

Description

Test Tee, Product Type Test Tee, Includes Southern Code Plug, Overall Length 8 7/8 in, Material Cast Iron, Ligature Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.