Toilet Seat Without Cover, Check Hinge, Elongated, White
Mfr # C106C00
Zoro # G5430332
product price: $22.15
/eaKey Features
For Bowl Shape
Elongated
With Cover / Without Cover
Without Cover
Color
White
Material
Polypropylene Plastic
Width
14-3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C106C00
Zoro #
G5430332
UPC #
817103006903
Country of Origin
China
Dimensions
Width
14-3/8"
Details
For Bowl Shape
Elongated
With Cover / Without Cover
Without Cover
Color
White
Material
Polypropylene Plastic
Standards
ANSI Z124.5
Features
Built in Bumpers
Front Type
Open
Hinge Type
Check Hinge
Hinge Material
304 Stainless Steel Hinge Post and Hardware
Bolt to Seat Front
18-9/16"
Item
Toilet Seat
Description
Toilet Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.