Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Tank Lever, Universal, RB

  • Mfr # T0133RB

  • Zoro # G5423560


product price: $33.24
/ea

Key Features

For Use With
Universal Front or Side Mount Tank
Size
Arm: 8"
Color/Finish
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Type
Universal Front or Side Mount Tank Trip Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0133RB
Zoro #
G5423560
UPC #
717510368819
Country of Origin
Taiwan, Province of China

Dimensions

Size
Arm: 8"

Details

Item
Toilet Tank Lever,Universal,RB
For Use With
Universal Front or Side Mount Tank
Color/Finish
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Type
Universal Front or Side Mount Tank Trip Lever

Description

Toilet Tank Lever,Universal,RB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.