Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trap, CP, Primer, Tailpiece, 1-1/2" x 8"

  • Mfr # T74011

  • Zoro # G5428129


product price: $63.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T74011
Zoro #
G5428129
UPC #
717510747119
Country of Origin
China

Details

Item
Trap,CP,Primer,Tailpiece,1-1/2" x 8"

Description

Trap,CP,Primer,Tailpiece,1-1/2 In. x 8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.