Zoro Homepage

Trap, CP, Primer, Tailpiece, 1-1/4" x 8"

  • Mfr # T74010

  • Zoro # G5428138


product price: $57.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T74010
Zoro #
G5428138
UPC #
717510747102
Country of Origin
China

Details

Item
F102 Cp Outlet 1 1/2 X 11 W/3 Score

Description

Trap,CP,Primer,Tailpiece,1-1/4 In. x 8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.