Zoro Homepage

Trap Trap, Cast iron, Brass, 2", IPS

  • Mfr # T00003

  • Zoro # G5425800


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Cast iron, Brass
Type
Trap
Color/Finish
White/Chrome Plated
Pipe Dia. (In.)
2"
Grid Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T00003
Zoro #
G5425800
UPC #
717510000030
Country of Origin
India

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
14-3/8"
Length (In.)
9-1/2"
Pipe Outside Diameter
3 in
Nominal Pipe Size
3 in

Details

Material of Construction
Cast iron, Brass
Type
Trap
Color/Finish
White/Chrome Plated
Grid Material
Brass
Connection
IPS
Item
Trap
Material
Cast Iron
Color
White
Trap Type
S-Trap
Product Type
Trap
Finish
Chrome

Description

Trap, Nominal Pipe Size 3 in, Pipe Outside Diameter 3 in, Product Type Trap, Material Cast Iron, Finish Chrome, Color White, Trap Type S-Trap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.