Zoro Homepage

Tri-Bolt Tank-Bowl Set, 5/16"x3", BR Bolts

  • Mfr # C03280

  • Zoro # G5442363


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

For Use With
Units Requiring 3-Bolt Attachment
Includes
(3) Brass Bolts, Washers and Hex Nuts
Size
5/16" x 3"
Material
Bolt: Brass
Type
Tri Bolt Tank to Bowl Bolt Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C03280
Zoro #
G5442363
UPC #
717510032802
Country of Origin
Taiwan, Province of China

Dimensions

Size
5/16" x 3"

Details

Item
Tri Bolt Tank Bowl Set,5/16 inx3 in,BR Bolts
For Use With
Units Requiring 3-Bolt Attachment
Includes
(3) Brass Bolts, Washers and Hex Nuts
Material
Bolt: Brass
Type
Tri Bolt Tank to Bowl Bolt Set
Material of Construction
Bolt: Brass
Accessory Type
Tri Bolt Tank Bowl Set,5/16 inx3 in,BR Bolts

Description

Tri Bolt Tank Bowl Set,5/16 inx3 in,BR Bolts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.