Zoro Homepage

Tub Spout7", 1/2" CTS, Slide Conn

  • Mfr # D01027

  • Zoro # G5442418


product price: $24.99
/ea

Key Features

Material
Zamak
Connection Size
1/2 in
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D01027
Zoro #
G5442418
UPC #
717510011272
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2 in

Details

Item
Tub Spout
Material
Zamak
Finish
Chrome Plated

Description

Tub Spout7 In.,1/2 In. CTS,Slide Conn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.