Two-Finger Closet Flange, PVC 4"x3"
Mfr # C4743P
Zoro # G6084132
product price: $24.49
/eaKey Features
For Use With
3? or 4? Cast Iron or Schedule 40 DWV Pipe
Material
PVC Plastic
Size
4" x 3"
Standards
ASTM C-564
Type
Two Finger Closet Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C4743P
Zoro #
G6084132
UPC #
717510047431
Country of Origin
United States
Dimensions
Size
4" x 3"
Details
Item
Toilet Two-Finger Closet Flange, PVC 4"x3"
For Use With
3? or 4? Cast Iron or Schedule 40 DWV Pipe
Material
PVC Plastic
Standards
ASTM C-564
Type
Two Finger Closet Flange
Material of Construction
PVC Plastic
Description
PVC 4 In.X3 In. Two-Finger Closet Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.