Zoro Homepage

Universal Plastic Plunger with Chrome Plated Brass Cap for Brass Pop-Up Assembly

  • Mfr # P35900

  • Zoro # G212176842


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Material
Plastic
Color
Chrome Plated
Width
1.10 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P35900
Zoro #
G212176842
UPC #
717510359008
Country of Origin
China

Dimensions

Width
1.10 in
Length
4 in

Details

Material
Plastic
Color
Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.