Urinal Spud, 1 1/4"x3/4"
Mfr # C27126
Zoro # G5442302
product price: $11.19
/eaKey Features
Size
1-1/4" x 3/4"
Includes
Spud Washer and Metal Friction Ring
Material
Cast Brass
Material of Construction
Cast Brass
Type
Urinal Spud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C27126
Zoro #
G5442302
UPC #
717510271263
Country of Origin
Indonesia
Dimensions
Size
1-1/4" x 3/4"
Details
Item
Urinal Spud
Includes
Spud Washer and Metal Friction Ring
Material
Cast Brass
Material of Construction
Cast Brass
Type
Urinal Spud
Product Type
Urinal Spud,1 1/4 inx3/4 in
Description
Urinal Spud,1 1/4"x3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.