Zoro Homepage

Water Meter Coupling, w/Gasket 1"

  • Mfr # M20100

  • Zoro # G5424461


product price: $21.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20100
Zoro #
G5424461
UPC #
717510102024
Country of Origin
China

Details

Item
Water Meter Coupling,w/Gasket 1"

Description

Water Meter Coupling,w/Gasket 1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.