Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Test Gauge, 300 PSI

  • Mfr # J66300

  • Zoro # G5424382


product price: $17.29
/ea

Key Features

Process Connection Size
3/4 in
Gauge Case Material
Steel (Case), Brass (Hose)
Length
4 in
Case Diameter
2-1/2 in
Maximum Pressure
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J66300
Zoro #
G5424382
UPC #
717510663006
Country of Origin
China

Dimensions

Process Connection Size
3/4 in
Length
4 in
Case Diameter
2-1/2 in

Details

Item
Water Test Gauge,300 PSI
Gauge Case Material
Steel (Case), Brass (Hose)
Maximum Pressure
300

Description

Water Test Gauge,300 PSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.