Zoro Homepage

Water Test Gauge, w/Indicator, 300 PSI

  • Mfr # J66301

  • Zoro # G5424349


product price: $22.29
/ea

Key Features

Process Connection Size
3/4 in
Gauge Case Material
Steel (Case), Brass (Hose)
Case Diameter
2-1/2 in
Maximum Pressure
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J66301
Zoro #
G5424349
UPC #
717510663013
Country of Origin
China

Dimensions

Process Connection Size
3/4 in
Case Diameter
2-1/2 in

Details

Item
Water Test Gauge,w/Indicator,300 PSI
Gauge Case Material
Steel (Case), Brass (Hose)
Maximum Pressure
300

Description

Water Test Gauge,w/Indicator,300 PSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.