
White Decorative Tank Trip Lever for American Standard 4in ABS Plastic Arm, Spud
Mfr # T01032
Zoro # G112109490
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
Key Features
Fits Brand
American Standard
Width
3 in
Length
7 in
Color
White
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T01032
Zoro #
G112109490
UPC #
717510101324
Country of Origin
Taiwan, Province of China
Dimensions
Width
3 in
Length
7 in
Details
Fits Brand
American Standard
Color
White
Material
ABS
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
MA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.