Zoro Homepage

Fire Extinguisher Cabinet, Surface Mount, 16 in Height, 5 lb, Plastic

  • Mfr # JFEX03

  • Zoro # G4334775


product price: $69.89
/ea

Key Features

Overall Height
28.8 in
Overall Width
8.3 in
Housing Material
Plastic
Window Material
Plastic
For Tank Weight
2.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JFEX03
Zoro #
G4334775
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
28.8 in
Overall Width
8.3 in
For Wall Opening Height
16.5 in
For Wall Opening Width
8.5 in
Overall Depth
5.8 in
For Wall Opening Depth
6 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Plastic
Window Material
Plastic
For Tank Weight
2.5 lb
Mount Type
Surface
For Location
Indoor, Outdoor
Resistance Properties
Chemical Resistant, UV Resistant
Break-Glass Window
No
Features
Lid Detaches Fully, Supplied with Fire Labels
For Number of Extinguishers
(1) 2 1/2 lb
Type
Semi Recessed
Color
Red

Description

Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, Outdoor, For Tank Weight 2.5 lb, Housing Material Plastic, Mount Type Surface, Mounting Location Wall, Vehicle, Overall Height 28.8 in, Overall Width 8.3 in, Features Lid Detaches Fully, Supplied with Fire Labels, For Number of Extinguishers (1) 2 1/2 lb, For Wall Opening Depth 6 in, For Wall Opening Height 16.5 in, For Wall Opening Width 8.5 in, Housing Color Red, Overall Depth 5.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.