Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher Cabinet, Surface Mount, 23 1/2 in Height, 10 lb

  • Mfr # JEBE06

  • Zoro # G4334766


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24 in
Overall Width
8.3 in
Housing Material
Polyethylene
Window Material
Plastic
For Tank Weight
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JEBE06
Zoro #
G4334766
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
24 in
Overall Width
8.3 in
Overall Depth
9 in
For Wall Opening Width
8.8 in
Inside Width
8.25 in
Inside Height
23.5 in
Inside Depth
9 in
For Wall Opening Depth
9.5 in
For Wall Opening Height
24 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Polyethylene
Window Material
Plastic
For Tank Weight
10 lb
Mount Type
Surface
Window Color
Clear
Break-Glass Window
No
Type
Indoor/Outdoor
Extinguisher Securing Mechanism
Hook & Loop Straps
Resistance Properties
Chemical Resistant, Dirt Resistant, Dust Resistant, UV Resistant, Water Resistant
For Location
Indoor, Outdoor
Features
Built to Keep Out Dirt, Dust, Water, and Chemicals, Door Can Be for Left or Right Hand Use With Heavy Duty Door Gaskets, Nylon Hinges and Latches, Red Door with Black Box
Viewing Window
Yes
Products By Industry
Electrical
Color
Black/Red

Description

Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, Outdoor, For Tank Weight 10 lb, Housing Material Polyethylene, Mount Type Surface, Mounting Location Vehicle, Wall, Overall Height 24 in, Overall Width 8.3 in, Extinguisher Securing Mechanism Hook & Loop Straps, Features Built to Keep Out Dirt, Dust, Water, and Chemicals, Door Can Be for Left or Right Hand Use With Heavy Duty Door Gaskets, Nylon Hinges and Latches, Red Door with Black Box, For Wall Opening Depth 9.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.