Underbody Tool box, 14.25"H x 23"W x 17.75"D, weighs 12lb.

  • Mfr # JBZ580

  • Zoro # G604994887


product price: $444.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBZ580
Zoro #
G604994887
UPC #
-
Country of Origin
United Kingdom

Description

This underbody tool box is manufactured by Jonesco Plastics. This item is the JBZ580 and it has been molded to last! Part of a collection of strong toolboxes for commercial vehicles, featuring our latest design.
Our latest design:
• 23” wide
• 14.25” high
• 17.75” deep
• Weight: 12lbs
• Easy grip handle for quick access
• Designed to be water resistant with a automotive quality gasket in the door
• Lockable
• UTAC approved for side guard use
Regarding Mounting: The box has (4) pre-molded bolt locations for through bolting up into the body. Hardware is not supplied.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.