Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Section Wall Mount Coat Locker, with Colored Trays

  • Mfr # 0771JC

  • Zoro # G111894427


product price: $687.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0771JC
Zoro #
G111894427
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft 10 Section Wall Mount Coat Locker with Colored Trays is a versatile and practical storage solution for any classroom, daycare, or play area. This coat locker is designed to keep children's belongings organized and easily accessible, promoting independence and responsibility. Featuring a sturdy construction, this wall mount coat locker is built to withstand the rigors of daily use. It is made from durable birch wood, ensuring long-lasting durability and stability. The natural wood finish adds a touch of warmth and elegance to any space, while the colored trays provide a fun and vibrant element. With ten spacious sections, this coat locker offers ample storage for coats, backpacks, shoes, and other personal items. Each section is equipped with a colored tray, allowing children to easily identify and retrieve their belongings. The trays are removable, making it effortless to clean and maintain the locker's cleanliness. The wall mount design maximizes floor space, making it an ideal choice for smaller classrooms or play areas. It can be easily mounted on any wall, providing a convenient and space-saving storage solution. The open design of the locker allows for proper ventilation, preventing any unpleasant odors or mildew from accumulating. In addition to its functionality, this coat locker is also designed with safety in mind. The edges are rounded to prevent any accidental bumps or injuries, ensuring a safe environment for children. The sturdy construction and quality materials used in its manufacturing meet all safety standards, giving parents and educators peace of mind. Overall, the Jonti-Craft 10 Section Wall Mount Coat Locker with Colored Trays is a practical, durable, and aesthetically pleasing storage solution that promotes organization and independence among children. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.