Zoro Homepage

10 Section Wall Mount Coat Locker with Storage-with Clear Cubbie-Trays

  • Mfr # 08090JC

  • Zoro # G811894475


product price: $958.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08090JC
Zoro #
G811894475
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft 10 Section Wall Mount Coat Locker with Storage is a versatile and practical solution for any classroom or daycare setting. This coat locker is designed to efficiently store and organize coats, backpacks, and personal belongings, while also providing additional storage space with its clear cubbie-trays. With its sturdy construction and durable materials, this coat locker is built to withstand the daily wear and tear of a busy learning environment. The 10 sections offer ample storage space for multiple students, allowing them to easily find and access their belongings. Each section features a double coat hook, providing a convenient place to hang coats and jackets. The clear cubbie-trays are a unique feature of this coat locker, allowing for easy visibility and organization of smaller items such as hats, gloves, and shoes. The clear design also promotes independence and encourages students to take responsibility for their own belongings. In addition to its functional design, this coat locker is also aesthetically pleasing with its neutral color and clean lines. It can easily blend into any classroom or daycare decor, creating a cohesive and organized space. Overall, the Jonti-Craft 10 Section Wall Mount Coat Locker with Storage-with Clear Cubbie-Trays is a practical and stylish solution for keeping coats and personal belongings neatly organized in any educational setting. Its durable construction, ample storage space, and clear cubbie-trays make it a valuable addition to any classroom or daycare environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.