Zoro Homepage

15 Cubbie-Tray Mobile Unit-with Colored Trays

  • Mfr # 0648JC

  • Zoro # G511899725


product price: $708.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0648JC
Zoro #
G511899725
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft 15 Cubbie-Tray Mobile Unit with Colored Trays is a versatile and practical storage solution for any classroom, playroom, or daycare setting. This mobile unit is designed to provide ample storage space while also adding a pop of color to your space. Featuring 15 cubbie-trays, this unit offers plenty of room to store and organize toys, books, art supplies, and other materials. The cubbie-trays are made from durable plastic and come in a variety of vibrant colors, making it easy for children to identify and retrieve their belongings. The trays are also removable, allowing for easy cleaning and rearranging. The mobile design of this unit adds convenience and flexibility to your space. Equipped with four heavy-duty casters, it can be easily moved around the room or transported to different areas as needed. The casters also have a locking mechanism, ensuring stability and safety when the unit is in use. Constructed from high-quality birch wood, this mobile unit is built to withstand the rigors of daily use. The edges are rounded for added safety, and the surface is coated with a durable laminate finish that is easy to clean and resistant to stains and scratches. With its functional design and vibrant colored trays, the Jonti-Craft 15 Cubbie-Tray Mobile Unit is not only a practical storage solution but also a visually appealing addition to any learning environment. It promotes organization, independence, and creativity among children, while also providing educators and caregivers with a reliable and durable storage option. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.