Zoro Homepage

20 Cubbie-Tray Fold-n-Lock, with Clear Trays

  • Mfr # 04230JC

  • Zoro # G311899598


product price: $1,283.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04230JC
Zoro #
G311899598
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft 20 Cubbie-Tray Fold-n-Lock with Clear Trays is a versatile and practical storage solution for any classroom, daycare, or playroom. With its innovative design and durable construction, this unit offers a convenient way to organize and store various items, ensuring a clutter-free environment. Featuring 20 cubbie-trays, this storage unit provides ample space to store toys, books, art supplies, and other essentials. The clear trays allow for easy visibility, making it effortless to locate and retrieve items when needed. Each tray is removable, allowing for easy cleaning and customization of storage arrangements. The fold-n-lock design adds an extra layer of functionality to this unit. It can be easily folded and locked, making it compact and portable for transportation or storage when not in use. The sturdy hinges and locks ensure the unit remains secure and stable, providing peace of mind. Constructed from high-quality materials, this storage unit is built to withstand the rigors of daily use. The durable laminate finish is resistant to scratches, stains, and dents, ensuring long-lasting durability. The edges are rounded for added safety, making it suitable for use in environments with young children. The Jonti-Craft 20 Cubbie-Tray Fold-n-Lock with Clear Trays is not only practical but also aesthetically pleasing. The neutral color scheme and clean lines blend seamlessly with any decor, enhancing the overall visual appeal of the space. In conclusion, the Jonti-Craft 20 Cubbie-Tray Fold-n-Lock with Clear Trays is a versatile, durable, and visually appealing storage solution. Its ample storage space, clear trays, foldable design, and sturdy construction make it an ideal choice for classrooms, daycares, or playrooms. Stay organized and create a clutter-free environment with this exceptional storage unit. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.