Zoro Homepage

20 Cubbie-Tray Mobile Unit, with Colored Trays

  • Mfr # 0621JC

  • Zoro # G611899625


product price: $986.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0621JC
Zoro #
G611899625
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft 20 Cubbie-Tray Mobile Unit with Colored Trays is a versatile and practical storage solution for any classroom, daycare, or playroom. With its sturdy construction and thoughtful design, this mobile unit offers a convenient way to organize and store various items, ensuring a clutter-free environment. Featuring 20 cubbie-trays, this unit provides ample storage space for toys, books, art supplies, and other essentials. The colored trays not only add a vibrant touch to the unit but also make it easier for children to identify and retrieve their belongings. The trays are made from durable plastic, ensuring long-lasting use and easy cleaning. The mobile design of this unit allows for effortless transportation and flexibility. Equipped with four heavy-duty casters, it can be easily moved around the room or even between different areas, making it ideal for classrooms with limited space or for rearranging furniture as needed. The casters also have a locking mechanism, ensuring stability and safety when the unit is in use. Constructed from high-quality materials, this mobile unit is built to withstand the demands of a busy educational environment. The edges are rounded for added safety, and the unit is coated with a durable laminate finish that is resistant to scratches and stains. The sturdy construction ensures that it can withstand daily use and maintain its functionality for years to come. Overall, the Jonti-Craft 20 Cubbie-Tray Mobile Unit with Colored Trays is a reliable and practical storage solution that combines functionality, durability, and aesthetics. It provides an organized and accessible space for children to store their belongings, promoting a tidy and efficient learning environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.