Zoro Homepage

25 Cubbie-Tray Mobile Fold-n-Lock, with Clear Trays

  • Mfr # 04280JC

  • Zoro # G611900147


product price: $1,569.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04280JC
Zoro #
G611900147
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft 25 Cubbie-Tray Mobile Fold-n-Lock with Clear Trays is a versatile and practical storage solution for any classroom or playroom. With its innovative design and high-quality construction, this mobile storage unit offers a convenient way to organize and store various items. Featuring 25 cubbie-trays, this unit provides ample space to store toys, books, art supplies, and other materials. The clear trays allow for easy visibility, making it effortless to locate and retrieve items when needed. The trays are also removable, allowing for easy cleaning and customization of storage configurations. The fold-n-lock feature adds an extra layer of functionality to this storage unit. It allows the unit to be easily folded and locked, making it compact and space-saving when not in use. This feature also ensures the safety and security of the stored items, as the unit can be securely locked to prevent unauthorized access. Constructed from durable and sturdy materials, this mobile storage unit is built to withstand the rigors of daily use in a busy classroom or playroom environment. The smooth edges and rounded corners ensure the safety of children, minimizing the risk of accidents or injuries. Equipped with heavy-duty casters, this storage unit can be effortlessly moved around the room, allowing for easy access and reconfiguration of the space. The casters also feature a locking mechanism, ensuring stability and preventing the unit from rolling away unintentionally. Overall, the Jonti-Craft 25 Cubbie-Tray Mobile Fold-n-Lock with Clear Trays is a versatile, durable, and practical storage solution that offers convenience, organization, and safety. It is an essential addition to any classroom or playroom, providing a clutter-free and organized environment for children to learn and play. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.