Zoro Homepage

30 Tub Mobile Storage, with Colored Tubs

  • Mfr # 4031JC

  • Zoro # G511941837


product price: $1,316.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4031JC
Zoro #
G511941837
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft 30 Tub Mobile Storage with Colored Tubs is a versatile and practical storage solution for any classroom or playroom. With its sturdy construction and vibrant colored tubs, this mobile storage unit offers both functionality and visual appeal. Featuring 30 spacious tubs, this storage unit provides ample space to organize and store various items such as toys, art supplies, books, and more. The tubs are made from durable plastic material, ensuring long-lasting use and easy cleaning. The vibrant colors of the tubs not only add a pop of color to any space but also make it easier for children to identify and locate their belongings. The mobile design of this storage unit allows for easy transportation and flexibility. Equipped with four heavy-duty casters, it can be effortlessly moved around the room or even between different areas. This mobility enables teachers or parents to conveniently reconfigure the space as needed, promoting a dynamic and engaging learning environment. Constructed with high-quality materials, this storage unit is built to withstand the rigors of daily use in busy educational settings. The sturdy frame and reinforced corners ensure stability and durability, making it a reliable storage solution for years to come. Overall, the Jonti-Craft 30 Tub Mobile Storage with Colored Tubs is a practical, versatile, and visually appealing storage unit that offers ample space and easy mobility. Whether in a classroom, daycare, or playroom, this storage unit is sure to enhance organization and create an inviting and engaging space for children. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.