Zoro Homepage

32 Tub Tower, with Clear Tubs

  • Mfr # 03540JC

  • Zoro # G411941913


product price: $1,219.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03540JC
Zoro #
G411941913
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft 32 Tub Tower with Clear Tubs is a versatile and practical storage solution for any classroom or playroom. This tower is designed to provide ample storage space while keeping items organized and easily accessible. Featuring a sturdy construction, this tub tower is built to withstand the rigors of daily use. The durable birch plywood frame ensures long-lasting durability, while the clear tubs are made from high-quality, impact-resistant plastic. The clear tubs allow for easy visibility of the contents, making it simple to locate and retrieve items. With 32 individual tubs, this tower offers plenty of storage options. The tubs are removable, allowing for easy cleaning and rearranging. Each tub measures 5 inches deep, providing ample space for toys, art supplies, books, or any other items that need to be stored. The tower is designed with safety in mind. The rounded edges and corners reduce the risk of accidents, making it suitable for use in environments with young children. Additionally, the tower is equipped with heavy-duty casters, allowing for easy mobility and convenient placement wherever it is needed. The Jonti-Craft 32 Tub Tower with Clear Tubs is not only functional but also aesthetically pleasing. The natural wood finish and clear tubs create a clean and modern look that complements any classroom or playroom decor. Overall, the Jonti-Craft 32 Tub Tower with Clear Tubs is a reliable and versatile storage solution that combines durability, functionality, and style. Whether used in a classroom, daycare, or home setting, this tower is sure to enhance organization and efficiency while adding a touch of elegance to any space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.