Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Section Wall Mount Coat Locker, with Clear Tubs

  • Mfr # 07850JC

  • Zoro # G911894382


product price: $494.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07850JC
Zoro #
G911894382
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft 4 Section Wall Mount Coat Locker with Clear Tubs is a versatile and practical storage solution for any classroom, daycare, or play area. This coat locker is designed to keep coats, backpacks, and personal belongings organized and easily accessible for young children. Constructed with high-quality materials, this coat locker is built to withstand the rigors of daily use. The sturdy wooden frame is complemented by durable clear plastic tubs, providing a clear view of the contents inside. The clear tubs not only add a touch of modernity to the locker but also allow children to easily identify and retrieve their belongings. Featuring four spacious sections, this coat locker offers ample storage space for multiple children. Each section includes a double coat hook, providing plenty of room for hanging coats, jackets, and bags. The top shelf of the locker can be used to store hats, gloves, or other small items, keeping them within reach. The wall-mount design of this coat locker maximizes floor space, making it an ideal choice for smaller classrooms or play areas. It can be easily mounted on any wall, ensuring stability and safety. The compact size of the locker also makes it suitable for use in hallways or entryways, providing a designated space for children to store their belongings upon arrival. With its functional design and durable construction, the Jonti-Craft 4 Section Wall Mount Coat Locker with Clear Tubs is a must-have for any educational or childcare setting. It promotes organization, independence, and responsibility among young children, while also adding a touch of style to the space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.