Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Easel Primary Panel

  • Mfr # 0656JC

  • Zoro # G111900333


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0656JC
Zoro #
G111900333
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Acrylic Easel Primary Panel is a versatile and innovative art accessory that is perfect for young artists and educators alike. This high-quality easel panel is designed to enhance creativity and provide a sturdy platform for artistic expression. Crafted with utmost precision and durability, this easel panel is made from premium quality acrylic material. The clear acrylic surface allows for easy visibility and provides a smooth and sleek canvas for various art projects. Its transparent nature also enables children to trace images or patterns effortlessly, enhancing their fine motor skills and hand-eye coordination. The Jonti-Craft Acrylic Easel Primary Panel features a convenient size, measuring 24 inches wide and 24 inches high. This compact design makes it ideal for classrooms, art studios, or even home use. The easel panel can be easily mounted on any Jonti-Craft easel frame, providing a stable and secure platform for young artists to explore their creativity. With its primary panel design, this easel accessory offers a range of benefits for children. The primary colors featured on the panel stimulate visual perception and encourage color recognition. This vibrant and engaging feature makes art sessions more exciting and enjoyable for young learners. Furthermore, the Jonti-Craft Acrylic Easel Primary Panel is designed with safety in mind. The edges are rounded and smooth, ensuring that children can freely express themselves without the risk of injury. The durable construction of this easel panel assures long-lasting use, even in high-traffic environments. Overall, the Jonti-Craft Acrylic Easel Primary Panel is a must-have art accessory for any educational setting or home environment. Its exceptional quality, versatility, and safety features make it an excellent investment for fostering creativity and artistic development in children.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.