Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Mirror

  • Mfr # 2171JC

  • Zoro # G411894240


product price: $212.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2171JC
Zoro #
G411894240
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Acrylic Mirror is a versatile and durable addition to any classroom or play area. This mirror is designed with young children in mind, offering a safe and shatterproof alternative to traditional glass mirrors. Measuring 24 inches by 48 inches, it provides ample space for children to explore their reflections and engage in imaginative play. Crafted from high-quality acrylic, this mirror is built to withstand the rigors of daily use. Its clear and distortion-free surface ensures a true reflection, allowing children to observe themselves and their surroundings with accuracy. The lightweight design makes it easy to mount on walls or attach to Jonti-Craft furniture, providing flexibility in placement and ensuring it can be easily adjusted to suit the needs of different activities. The Jonti-Craft Acrylic Mirror not only promotes self-awareness and self-expression but also encourages social interaction and cooperative play. Children can engage in role-playing activities, such as pretending to be a doctor or a firefighter, using the mirror to enhance their imaginative play experiences. It also serves as a valuable tool for educators, allowing them to incorporate mirror play into lessons on body awareness, emotions, and self-identity. With its sturdy construction, large size, and endless possibilities for play and learning, the Jonti-Craft Acrylic Mirror is an essential addition to any early childhood environment. It provides a safe and engaging way for children to explore their reflections, fostering their cognitive, social, and emotional development.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.