Zoro Homepage

Activity Table

  • Mfr # 5751JC

  • Zoro # G811900367


product price: $399.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5751JC
Zoro #
G811900367
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Activity Table is a versatile and durable piece of furniture designed to enhance learning and play experiences for children. With its sturdy construction and thoughtful design, this table is perfect for classrooms, playrooms, and daycare centers. Measuring at a convenient height of 24 inches, this activity table provides ample space for children to engage in a wide range of activities. The spacious tabletop, measuring 48 inches in length and 30 inches in width, offers plenty of room for arts and crafts, puzzles, building blocks, and other hands-on activities. The smooth laminate surface is easy to clean and resistant to stains, ensuring that the table remains in pristine condition even after rigorous use. The Jonti-Craft Activity Table features rounded edges and corners, prioritizing the safety of young children. The sturdy birch wood construction ensures stability and durability, making it suitable for years of use. The table's natural wood finish adds a touch of warmth and elegance to any space, seamlessly blending with various decor styles. Equipped with adjustable legs, this activity table can accommodate children of different heights, ensuring optimal comfort and ergonomics. The legs also feature rubber boots to prevent slipping and protect floors from scratches. Overall, the Jonti-Craft Activity Table is a reliable and versatile addition to any educational or recreational environment. Its spacious design, durable construction, and safety features make it an ideal choice for fostering creativity, collaboration, and learning in children. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.