
Adjustable Building Table-Preschool Brick Compatible-15-24 in.H
Mfr # 5719JCE
Zoro # G012120595
product price: $424.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5719JCE
Zoro #
G012120595
UPC #
-
Country of Origin
United States
Description
The Jonti-Craft Adjustable Building Table is a versatile and innovative piece of furniture designed specifically for preschool-aged children. With its unique features and thoughtful design, this table provides the perfect platform for endless hours of creative play and learning. One of the standout features of this building table is its adjustable height, which can be easily modified from 15 to 24 inches. This ensures that children of different ages and sizes can comfortably engage with the table, promoting inclusivity and accommodating their growth. The sturdy construction of the table assures durability, allowing it to withstand the rigors of daily use in a busy preschool environment. The surface of the table is specially designed to be compatible with popular brick building systems, such as LEGO and DUPLO. This means that children can easily attach and detach their creations, fostering their fine motor skills and spatial awareness. The ample surface area of the table provides plenty of room for multiple children to work together, encouraging collaboration and social interaction. In addition to its functional features, the Jonti-Craft Adjustable Building Table is also aesthetically pleasing. Its sleek and modern design seamlessly blends into any classroom or playroom setting, enhancing the overall ambiance. The neutral color scheme allows the table to complement a variety of decor styles, making it a versatile addition to any space. Overall, the Jonti-Craft Adjustable Building Table is a must-have item for any preschool or early childhood education setting. Its adjustable height, compatibility with brick building systems, and durable construction make it a valuable investment that will provide countless hours of educational and imaginative play for young children.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.