Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Mobile Straight-Shelf with Lip

  • Mfr # 0782JC

  • Zoro # G711894117


product price: $573.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0782JC
Zoro #
G711894117
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Adjustable Mobile Straight-Shelf with Lip is a versatile and practical storage solution that combines functionality with durability. This mobile shelf is designed to meet the needs of various environments, including classrooms, libraries, and offices. Constructed with high-quality materials, this shelf is built to withstand heavy use and provide long-lasting performance. The sturdy frame is made of durable steel, ensuring stability and strength. The shelves are crafted from premium wood, offering a smooth and polished surface that is resistant to scratches and stains. One of the standout features of this shelf is its adjustable design. The shelves can be easily adjusted to accommodate items of different sizes, making it ideal for storing books, binders, and other supplies. The adjustable feature also allows for customization, enabling users to create a storage solution that suits their specific needs. Equipped with a lip on each shelf, this mobile straight-shelf provides an added layer of security. The lip prevents items from sliding off the shelves, ensuring that everything stays in place, even when the shelf is moved around. This feature is particularly beneficial in busy environments where mobility is required. Speaking of mobility, this shelf is equipped with heavy-duty casters that allow for easy transportation. The casters are designed to roll smoothly on various surfaces, making it effortless to move the shelf from one location to another. The two locking casters provide stability when the shelf is in use, preventing any unwanted movement. In conclusion, the Jonti-Craft Adjustable Mobile Straight-Shelf with Lip is a reliable and versatile storage solution that offers durability, adjustability, and mobility. With its sturdy construction, adjustable shelves, and convenient lip feature, this shelf is an excellent choice for any space that requires efficient and secure storage. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.