Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apollo Double Computer Desk, White Top

  • Mfr # 3357JC

  • Zoro # G311900881


product price: $871.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3357JC
Zoro #
G311900881
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Apollo Double Computer Desk in White Top is a versatile and functional piece of furniture that is perfect for any modern workspace or educational environment. With its sleek design and durable construction, this desk offers a spacious and organized workstation for two users. Featuring a white laminate top, this desk not only adds a touch of elegance to any room but also provides a smooth and easy-to-clean surface. The ample workspace allows users to comfortably place their computers, laptops, or other essential equipment, while still leaving enough room for writing, note-taking, or other tasks. The desk is designed with two separate workstations, each equipped with a pull-out keyboard tray and a CPU storage compartment. This thoughtful design ensures that each user has their own dedicated space, promoting productivity and minimizing distractions. The keyboard trays can be easily pulled out when needed and pushed back in when not in use, saving valuable desk space. Constructed with high-quality materials, this desk is built to withstand the rigors of daily use. The sturdy steel frame provides stability and durability, ensuring that the desk will last for years to come. Additionally, the desk is equipped with locking casters, allowing for easy mobility and the ability to lock the desk in place when needed. Whether used in a classroom, office, or home setting, the Jonti-Craft Apollo Double Computer Desk in White Top offers a stylish and functional solution for multiple users. Its spacious design, durable construction, and thoughtful features make it an excellent choice for those seeking a reliable and efficient workstation. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.