Zoro Homepage

Berries Collaborative Bowtie Table, 24 in. x 35 in., Maple/Black

  • Mfr # 6310JCS011

  • Zoro # G811941995


product price: $430.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6310JCS011
Zoro #
G811941995
UPC #
-
Country of Origin
United States

Description

The Berries Collaborative Bowtie Table in Maple/Black is a versatile and stylish addition to any classroom or collaborative workspace. With its sleek design and durable construction, this table is perfect for group projects, discussions, or individual work. Measuring 24 inches by 35 inches, this table provides ample space for multiple users to comfortably work together. The bowtie shape adds a unique touch to the overall design, making it a visually appealing piece of furniture that will enhance the aesthetic of any room. Crafted from high-quality maple wood, this table is not only aesthetically pleasing but also built to withstand the rigors of daily use. The maple finish adds a touch of warmth and sophistication, while the black legs provide a striking contrast, creating a modern and contemporary look. Designed with functionality in mind, this table features adjustable legs that can be easily modified to accommodate users of different heights. This ensures that everyone can find a comfortable working position, promoting better posture and reducing strain on the body. In addition to its practicality, this table is also easy to clean and maintain. The smooth surface can be wiped down with a damp cloth, making it ideal for busy environments where cleanliness is essential. Overall, the Berries Collaborative Bowtie Table in Maple/Black is a stylish, durable, and versatile piece of furniture that will enhance any collaborative space. Its sleek design, adjustable legs, and easy maintenance make it a practical choice for classrooms, offices, or any area where collaboration and productivity are valued.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.