Zoro Homepage

Berries Collaborative Hub Table, 44 in. x 47 in., Maple/Gray

  • Mfr # 6311JCS410

  • Zoro # G311994217


product price: $545.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6311JCS410
Zoro #
G311994217
UPC #
-
Country of Origin
United States

Description

The Berries Collaborative Hub Table in Maple/Gray is a versatile and stylish addition to any modern workspace or educational environment. With its sleek design and functional features, this table is perfect for collaborative work, group discussions, or even as a casual meeting spot. Measuring 44 inches in width and 47 inches in length, this table provides ample space for multiple users to comfortably gather around and engage in productive discussions. The maple and gray color combination adds a touch of sophistication and elegance to any setting, making it a visually appealing choice for both professional and educational spaces. Crafted with durability in mind, this table is constructed from high-quality materials that ensure long-lasting performance. The sturdy legs provide excellent stability, allowing users to work or interact without any wobbling or shaking. The smooth tabletop surface is not only easy to clean but also resistant to scratches and stains, making it ideal for heavy daily use. What sets this table apart is its collaborative design. It features a unique shape that encourages face-to-face interaction and fosters teamwork. The curved edges and rounded corners create a welcoming and inclusive atmosphere, promoting open communication and idea sharing among users. Whether it's a brainstorming session, a group project, or a casual gathering, the Berries Collaborative Hub Table in Maple/Gray is the perfect centerpiece for any collaborative space. Its functional design, durability, and aesthetic appeal make it a valuable addition to any workspace or educational setting, enhancing productivity and fostering a sense of community. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.