Zoro Homepage

Berries Collaborative Hub Table, 44 in. x 47 in., Oak/Black

  • Mfr # 6311JCS210

  • Zoro # G611994221


product price: $545.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6311JCS210
Zoro #
G611994221
UPC #
-
Country of Origin
United States

Description

The Berries Collaborative Hub Table in Oak/Black is a versatile and stylish addition to any modern workspace or collaborative environment. With its sleek design and functional features, this table is perfect for fostering creativity, collaboration, and productivity. Measuring 44 inches in width and 47 inches in length, this table provides ample space for multiple users to comfortably work together. The generous surface area allows for the placement of laptops, notebooks, and other essential work materials, while still leaving enough room for personal items and accessories. Crafted from high-quality oak wood, the table's natural grain and warm tones add a touch of sophistication to any space. The black metal legs not only provide stability and durability but also create a striking contrast against the oak tabletop, making it a visually appealing piece of furniture. Designed with collaboration in mind, the Berries Collaborative Hub Table features a unique shape that encourages face-to-face interaction and open communication among team members. Its rounded edges and smooth surface ensure a safe and comfortable working environment, while the sturdy construction assures long-lasting use. Whether used in a conference room, office, or educational setting, this table promotes a sense of unity and teamwork. It is an ideal choice for brainstorming sessions, group projects, or simply as a gathering place for colleagues to exchange ideas and engage in meaningful discussions. Overall, the Berries Collaborative Hub Table in Oak/Black is a functional, stylish, and versatile piece of furniture that enhances collaboration and productivity in any workspace. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.