
Berries Collaborative Hub Table, 44 in. x 47 in., Oak/Gray
Mfr # 6311JCS211
Zoro # G911994228
product price: $545.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6311JCS211
Zoro #
G911994228
UPC #
-
Country of Origin
United States
Description
The Berries Collaborative Hub Table in Oak/Gray is a versatile and stylish addition to any modern workspace or collaborative environment. With its sleek design and functional features, this table is perfect for fostering creativity, collaboration, and productivity. Measuring 44 inches in width and 47 inches in length, this table provides ample space for multiple users to comfortably work together. The spacious surface allows for the placement of laptops, notebooks, and other essential work materials, while still leaving room for personal items and accessories. Crafted from high-quality oak and finished in a sophisticated gray tone, this table exudes a contemporary and professional aesthetic. The combination of the natural wood grain and the cool gray hue creates a visually appealing contrast that adds a touch of elegance to any space. Designed with collaboration in mind, this table features a unique hub design. It includes built-in power outlets and USB ports, allowing users to conveniently charge their devices and stay connected throughout their work sessions. The hub also includes cable management features, keeping cords organized and out of the way, promoting a clean and clutter-free workspace. The Berries Collaborative Hub Table in Oak/Gray is not only visually appealing but also highly functional. It is a perfect choice for offices, conference rooms, educational institutions, or any space where collaboration and productivity are valued. With its durable construction and thoughtful design, this table is sure to enhance any workspace and inspire creativity and teamwork. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.