Zoro Homepage

Berries Four Leaf Activity Table, A-height, Driftwood Gray/Coastal Blue/Gray

  • Mfr # 6453JCA452

  • Zoro # G311900669


product price: $416.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6453JCA452
Zoro #
G311900669
UPC #
-
Country of Origin
United States

Description

The Berries Four Leaf Activity Table in A-height, with its stunning combination of Driftwood Gray, Coastal Blue, and Gray colors, is a versatile and stylish addition to any learning or play environment. This table is designed to provide a comfortable and engaging space for children to explore, create, and interact. Crafted with utmost care and attention to detail, this activity table features a sturdy construction that ensures durability and longevity. The A-height design is perfectly suited for children aged 4 to 14 years, allowing them to comfortably sit and engage in various activities. The table's generous dimensions provide ample space for multiple children to work together, fostering collaboration and social interaction. The Driftwood Gray tabletop adds a touch of sophistication and elegance to the overall design, while the Coastal Blue and Gray accents bring a vibrant and playful element to the table. This color combination is not only visually appealing but also complements a wide range of classroom or playroom decors. Equipped with adjustable legs, this table can be easily customized to accommodate children of different heights, ensuring ergonomic comfort for every user. The smooth laminate surface is easy to clean and maintain, making it ideal for messy art projects or hands-on learning activities. Whether used in a classroom, daycare center, or at home, the Berries Four Leaf Activity Table in A-height is a versatile and functional piece of furniture that promotes creativity, collaboration, and active learning. With its attractive design and durable construction, this table is sure to become a favorite among children and educators alike. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.