Zoro Homepage

Berries Four Leaf Activity Table, A-height, Driftwood Gray/Key Lime/Gray

  • Mfr # 6453JCA451

  • Zoro # G311900584


product price: $416.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6453JCA451
Zoro #
G311900584
UPC #
-
Country of Origin
United States

Description

The Berries Four Leaf Activity Table in A-height, featuring a stunning combination of Driftwood Gray, Key Lime, and Gray, is a versatile and stylish addition to any learning environment. This meticulously crafted table is designed to provide a comfortable and engaging space for children to explore, learn, and create. The table's A-height is perfectly suited for young learners, ensuring an ergonomic and supportive seating position. Its sturdy construction assures durability, with a high-pressure laminate tabletop that resists scratches and stains, making it ideal for daily use in classrooms, playrooms, or daycare centers. The Driftwood Gray finish adds a touch of sophistication, while the Key Lime and Gray accents inject a vibrant and playful element into the design. This color combination not only enhances the aesthetic appeal of the table but also stimulates creativity and imagination in children. With its four-leaf shape, this activity table provides ample space for group activities, collaborative projects, or individual tasks. The smooth edges and rounded corners ensure safety, preventing any accidental bumps or injuries during playtime. The Berries Four Leaf Activity Table is not only visually appealing but also highly functional. It features adjustable legs that accommodate different heights, allowing for customization based on the age and size of the children using it. This adaptability ensures that the table can grow with the child, providing a comfortable and supportive workspace throughout their early years. Overall, the Berries Four Leaf Activity Table in A-height, with its Driftwood Gray, Key Lime, and Gray color scheme, is a versatile, durable, and aesthetically pleasing addition to any educational setting. It fosters a conducive learning environment, encouraging creativity, collaboration, and exploration among young learners. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.