Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Four Leaf Activity Table, A-height, Freckled Gray/Gray/Gray

  • Mfr # 6453JCA000

  • Zoro # G011900426


product price: $416.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6453JCA000
Zoro #
G011900426
UPC #
-
Country of Origin
United States

Description

The Berries Four Leaf Activity Table in A-height, with its captivating Freckled Gray/Gray/Gray color scheme, is a versatile and functional addition to any learning environment. This table is specifically designed to cater to the needs of young children, providing them with a comfortable and engaging space to explore, learn, and create. Crafted with utmost precision and attention to detail, this activity table features a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is not only resistant to scratches and stains but also easy to clean, making it ideal for messy art projects or science experiments. The attractive Freckled Gray finish adds a touch of elegance to the table, while the Gray edge banding provides additional protection against everyday wear and tear. The A-height of this table is perfectly suited for children aged 4 to 6 years, allowing them to sit comfortably and maintain proper posture during activities. The four-leaf design offers ample space for multiple children to work together, fostering collaboration and social interaction. Whether it's group projects, puzzles, or imaginative play, this table provides a dedicated area for children to engage in various educational and recreational activities. Furthermore, the Berries Four Leaf Activity Table is equipped with adjustable legs, ensuring that it can be easily customized to accommodate children of different heights. This feature makes it an excellent investment for schools, daycare centers, or even homes with multiple children of varying ages. Overall, the Berries Four Leaf Activity Table in A-height, with its Freckled Gray/Gray/Gray color combination, is a stylish, durable, and versatile piece of furniture that promotes active learning and creativity among young children. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.