Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Four Leaf Activity Table, A-height, Freckled Gray/Red/Gray

  • Mfr # 6453JCA008

  • Zoro # G011900037


product price: $416.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6453JCA008
Zoro #
G011900037
UPC #
-
Country of Origin
United States

Description

The Berries Four Leaf Activity Table in A-height, featuring a captivating Freckled Gray/Red/Gray color scheme, is a versatile and engaging addition to any learning environment. This meticulously designed table is specifically crafted to cater to the needs of young learners, providing them with a comfortable and stimulating space to explore, create, and interact. Constructed with durability in mind, this activity table is built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The sturdy steel legs are powder-coated for added strength and stability, providing a safe and secure learning environment for children. The Four Leaf design of this table promotes collaboration and social interaction among students. Its unique shape allows for easy grouping, encouraging teamwork and fostering a sense of community within the classroom. The ample surface area provides plenty of space for various activities, such as arts and crafts, puzzles, and group projects. The eye-catching Freckled Gray/Red/Gray color combination adds a vibrant touch to any space, making it visually appealing and stimulating for young minds. The contrasting colors also aid in visual recognition and color differentiation, enhancing cognitive development. With its adjustable A-height, this table is suitable for children of different ages and sizes. The height can be easily modified to accommodate individual needs, ensuring ergonomic comfort and promoting proper posture during learning activities. Overall, the Berries Four Leaf Activity Table in A-height, with its durable construction, collaborative design, vibrant color scheme, and adjustable height, is an excellent choice for creating an engaging and inclusive learning environment for young learners. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products