Zoro Homepage

Berries Four Leaf Activity Table, A-height, Oak/Black/Black

  • Mfr # 6453JCA210

  • Zoro # G711900610


product price: $416.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6453JCA210
Zoro #
G711900610
UPC #
-
Country of Origin
United States

Description

The Berries Four Leaf Activity Table in A-height, with its stunning Oak/Black/Black color combination, is a versatile and stylish addition to any learning or recreational environment. This table is specifically designed to cater to the needs of young children, providing them with a comfortable and engaging space to explore, learn, and create. Crafted with utmost precision and attention to detail, this activity table features a durable laminate tabletop that is resistant to scratches, stains, and spills, ensuring its longevity even in the face of rigorous use. The oak finish adds a touch of elegance and warmth to the overall aesthetic, while the black edge banding provides a sleek and modern contrast. The A-height of this table is perfectly suited for children aged 4 to 14 years, allowing them to comfortably sit and work on various activities. The four-leaf shape not only promotes collaboration and interaction among children but also maximizes the available workspace, making it ideal for group projects, arts and crafts, or even snack time. Furthermore, the sturdy steel legs with black powder coating not only provide exceptional stability but also add a contemporary touch to the overall design. The adjustable levelers ensure that the table remains steady on any surface, accommodating uneven floors and preventing wobbling. Whether it's a classroom, daycare center, library, or even a playroom at home, the Berries Four Leaf Activity Table in A-height - Oak/Black/Black is a versatile and durable choice that combines functionality, style, and comfort. It is a perfect investment for creating an engaging and conducive learning environment for children. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.