Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Four Leaf Activity Table, E-height, Driftwood Gray/Key Lime/Gray

  • Mfr # 6453JCE451

  • Zoro # G511899688


product price: $416.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6453JCE451
Zoro #
G511899688
UPC #
-
Country of Origin
United States

Description

The Berries Four Leaf Activity Table in E-height is a versatile and stylish addition to any classroom or play area. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging learning environment for children. Featuring a unique four-leaf shape, this activity table allows for easy collaboration and interaction among students. The spacious tabletop provides ample space for various activities such as arts and crafts, group projects, and even snack time. Its E-height design ensures that children can comfortably sit or stand around the table, promoting a dynamic and inclusive learning experience. The table is constructed with a sturdy and durable frame, ensuring long-lasting use even in the most active of environments. The driftwood gray, key lime, and gray color combination adds a touch of modernity and sophistication to any space, making it a perfect fit for both traditional and contemporary settings. In addition to its aesthetic appeal, the Berries Four Leaf Activity Table is also highly functional. It features adjustable legs that can be easily modified to accommodate different age groups and heights. This adaptability ensures that the table can grow with the children, providing them with a comfortable and ergonomic workspace throughout their educational journey. Overall, the Berries Four Leaf Activity Table in E-height is a fantastic investment for any educational institution or play area. Its combination of style, functionality, and durability makes it a reliable and versatile choice for creating an engaging and inclusive learning environment for children. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.