Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Four Leaf Activity Table, E-height, Freckled Gray/Green/Gray

  • Mfr # 6453JCE119

  • Zoro # G111900296


product price: $416.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6453JCE119
Zoro #
G111900296
UPC #
-
Country of Origin
United States

Description

The Berries Four Leaf Activity Table in E-height is a versatile and functional piece of furniture designed to enhance learning and creativity in any classroom or playroom setting. With its unique freckled gray/green/gray color scheme, this table adds a touch of vibrancy and style to any space. Crafted with durability in mind, this activity table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills, ensuring long-lasting use. The E-height design is specifically tailored for early childhood education, providing a comfortable and ergonomic workspace for young learners. The four-leaf shape of the table allows for easy collaboration and interaction among children, promoting social skills and teamwork. Each leaf measures 48 inches in width, providing ample space for multiple children to engage in various activities simultaneously. Equipped with adjustable legs, this table can accommodate children of different heights, ensuring a comfortable and ergonomic working environment for every child. The sturdy steel legs are powder-coated for added durability and feature nylon glides to protect floors from scratches and scuffs. Whether it's for arts and crafts, group projects, or independent learning, the Berries Four Leaf Activity Table offers a versatile and engaging platform for children to explore their creativity and develop essential skills. With its attractive design and robust construction, this table is a valuable addition to any educational or recreational space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.