Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Four Leaf Activity Table, E-height, Maple/Black/Black

  • Mfr # 6453JCE011

  • Zoro # G311900171


product price: $416.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6453JCE011
Zoro #
G311900171
UPC #
-
Country of Origin
United States

Description

The Berries Four Leaf Activity Table in E-height, with its stunning Maple/Black/Black color combination, is a versatile and stylish addition to any classroom or play area. This table is specifically designed to cater to the needs of young learners, providing them with a comfortable and engaging space to work, play, and explore. Crafted with utmost precision and attention to detail, this activity table features a durable laminate tabletop that is resistant to scratches, stains, and spills. The maple finish adds a touch of elegance, while the black edge banding ensures longevity and protection against everyday wear and tear. The sturdy steel legs are coated in a sleek black powder finish, providing stability and strength to withstand the rigors of daily use. Measuring at an ideal E-height, this table is perfectly suited for early childhood education settings. Its four-leaf shape allows for collaborative learning and group activities, fostering teamwork and social interaction among young learners. The ample surface area provides enough space for multiple children to comfortably engage in various activities, such as arts and crafts, puzzles, or group discussions. The Berries Four Leaf Activity Table is not only functional but also designed with safety in mind. The rounded corners and edges ensure that there are no sharp points that could potentially harm children. Additionally, the adjustable levelers on the legs allow for easy customization, ensuring stability on uneven surfaces. With its combination of functionality, durability, and aesthetic appeal, the Berries Four Leaf Activity Table in E-height - Maple/Black/Black is a perfect choice for creating an engaging and inviting learning environment for young minds to thrive. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.