Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Four Leaf Activity Table, Mobile, Freckled Gray/Black/Black

  • Mfr # 6453JCM180

  • Zoro # G711899761


product price: $608.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6453JCM180
Zoro #
G711899761
UPC #
-
Country of Origin
United States

Description

The Berries Four Leaf Activity Table in a stunning Freckled Gray/Black/Black color combination is a versatile and functional addition to any classroom or play area. This mobile table is designed to provide a comfortable and engaging space for children to learn, play, and explore. Crafted with durability in mind, this activity table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills. The sleek freckled gray surface is not only visually appealing but also easy to clean, ensuring a hygienic environment for young learners. The black edge banding adds an extra layer of protection against everyday wear and tear, ensuring the table's longevity. Equipped with four leaf-shaped tabletops, this activity table offers ample space for group activities, collaborative projects, or individual tasks. The unique leaf design not only adds a touch of whimsy to the table but also allows for easy configuration and customization. Whether you need a circular, semi-circular, or straight arrangement, this table can adapt to your specific needs. The mobile feature of this table allows for effortless mobility and flexibility. The four sturdy casters, two of which are lockable, enable easy transportation and secure placement. This means you can effortlessly rearrange your learning space to accommodate different activities or create collaborative workstations. Ideal for classrooms, daycare centers, or playrooms, the Berries Four Leaf Activity Table in Freckled Gray/Black/Black is a versatile and stylish choice. With its durable construction, ample workspace, and mobile design, this table is sure to enhance any learning environment and inspire young minds to explore, create, and learn. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products