Berries Horseshoe Activity Table, 60 in. x 66 in., A-height, Driftwood Gray/Coastal Blue/Gray

  • Mfr # 6445JCA452

  • Zoro # G411899559


product price:  $639.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6445JCA452
Zoro #
G411899559
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 60 inches by 66 inches, with an A-height, is a versatile and functional addition to any learning or recreational environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for children to explore, learn, and collaborate. The table features a unique horseshoe shape, which not only adds an element of visual appeal but also promotes interaction and teamwork among young learners. Its spacious surface area allows multiple children to work together, fostering a sense of camaraderie and cooperation. Whether it's group projects, arts and crafts, or interactive learning activities, this table provides ample space for all. Constructed with durability in mind, the table boasts a sturdy frame and a high-pressure laminate tabletop that can withstand the rigors of daily use. The driftwood gray, coastal blue, and gray color combination adds a touch of elegance and sophistication to any space, making it a perfect fit for classrooms, libraries, playrooms, or even home environments. Furthermore, the A-height design ensures that the table is ergonomically suitable for children, promoting proper posture and reducing strain on their backs. The table's height is carefully calibrated to accommodate young learners comfortably, allowing them to focus on their tasks without any discomfort. In conclusion, the Berries Horseshoe Activity Table is a well-crafted, durable, and aesthetically pleasing piece of furniture that provides an ideal space for children to engage in various activities. With its generous size, sturdy construction, and ergonomic design, this table is a valuable asset for any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.